Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cordless Rotary Hammer, 20.0V, D-Handle, 1"

  • Zoro #: G7649105
  • Mfr #: DCH133B
$219.00
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer
  • Chuck Type: SDS Plus
See full product details
This item ships free.

Dewalt #DCH133B Specifications

  • Zoro #: G7649105
  • Mfr #: DCH133B
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer
  • Chuck Type: SDS Plus
  • Voltage: 20.0 V
  • No Load RPM: 0 to 1500
  • Cordless Tool Battery Type: Li-Ion
  • Blows per Minute: 0 to 5500
  • Battery Capacity: 4.0 Ah
  • Core Bit Capacity: 2 1/2 in
  • Solid Bit Capacity: 1/2 in
  • Brushless Motor: Yes
  • Battery Included / Bare Tool: Bare Tool
  • Corded/Cordless: Cordless
  • Series: 20V Max
  • Capacity in Concrete: 1 in
  • Battery Included: No
  • Tool Length: 15 1/4 in
  • Handle Type: D-Handle
  • Stop Rotation: Yes
  • Battery Pack Replacement: 21RV47, 31AC52
  • Impact Energy: 2.6 ft-lb
  • Features: Compact Size, Durable Mechanism for Long Service Life
  • Includes: Side Handle with Depth Rod
  • Cordless Rotary Hammer Drill Product Grouping: Cordless Rotary Hammers
  • Tool Weight: 5.0 lb
  • Charger Replacement: DCB118
  • Included Charger: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Rotary Hammers, Cordless Rotary Hammer, Bare Tool, Voltage 20.0 V, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 4.0 Ah, 0 to 5500 Blows per Minute, 0 to 1500 No Load RPM, Brushless Motor Yes, Series 20V MAX, Stop Rotation Yes, 1 in Capacity in Concrete, 1/2 in Solid Bit Capacity, 2 1/2 in Core Bit Capacity, Impact Energy 2.6 ft-lb, Battery Included No, Battery Pack Replacement 21RV47, 31AC52, Handle Type D-Handle

Reviews of Dewalt #DCH133B