Skip to Main Content
customer-service Help

Cordless Rotary Hammer, 60V, SDS Max Type

Dewalt Cordless Rotary Hammer, 60V, SDS Max Type DCH733B/ DCB606
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$997.28
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer
  • Chuck Type: SDS Max
See full product details
This item ships free.
Total: $997.28

Dewalt #DCH733B/ DCB606 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer
  • Chuck Type: SDS Max
  • Voltage: 60.0
  • No Load RPM: 0 to 350
  • Blows per Minute: 0 to 2705
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: 6.0Ah
  • Core Bit Capacity: 5 in
  • Solid Bit Capacity: 1-7/8 in
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Series: FLEXVOLT(TM)
  • Impact Energy: 9.8 ft-lb
  • Tool Weight: 20 lb
  • Battery Included: 48XP89
  • Battery Pack Replacement: 48XP89
  • Capacity in Concrete: 1-7/8 in
  • Included Charger: No
  • Handle Type: D-Handle
  • Tool Length: 23-1/2 in
  • Features: Offers Technology Capable of Detecting The Motion of The Tool, Senses The Motion of The Tool and Shuts It Down If Necessary, The Red Indicator LED Illuminates When The E-Clutch and Regulatory System Is Engaged, Protects User From The Effects of Vibration, Including Numbness and Tingling In The Hands, Allowing Them to Get Work Done More Quickly Without Fatigue, Tool Maintains Speed Under Heavy Loads, Including In Higher PSI Concrete, Allowing The User to Get The Job Done Faster, Offers Users More Control By Adjusting Speed of Drilling or Chipping Based Upon The Thickness and Density of The Material They Are Working with, Gives Users The Ability to Drill and Demolish Concrete In One Tool, Saving Them Money By Not Needing to Buy and Maintain 2 Tools, Connect The Tool to The DEWALT(R) Tool Connect App for Tracking and Inventory Management, Service Light Near The Handle Notifies The User When It's Time to Take The Tool In for Service
  • Charger Replacement: DCB118
  • Includes: DCH733 1-7/8 in SDS MAX Rotary Hammer; DCB606
  • Stop Rotation: Yes
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Rotary Hammers, Cordless Rotary Hammer, Battery Included, Voltage 60.0, Chuck Type SDS Max, Cordless Tool Battery Type Li-Ion, Battery Capacity 6.0Ah, 0 to 2705 Blows per Minute, 0 to 350 No Load RPM, Brushless Motor Yes, Series FLEXVOLT(TM), Stop Rotation Yes, 1-7/8 in Capacity in Concrete, 1-7/8 in Solid Bit Capacity, 5 in Core Bit Capacity, Impact Energy 9.8 ft-lb, Battery Included 48XP89, Battery Pack Replacement 48XP89, Handle Type D-Handle

Restrictions and Compliance

Hazardous material

Reviews of Dewalt #DCH733B/ DCB606