Dewalt
20V MAX* 1-1/8 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer Kit
Mfr # DCH263R2
Zoro # G9660815
Free Shipping & Returns
$539.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS Plus
- Voltage 20.0 V
- No Load RPM 0 to 1165
- Blows per Minute 0 to 4300
Explore More Products
- DEWALT Cordless Hammer Drill, 20.0V, 5.0Ah DCD996P2/DCL043
- DEWALT Cordless Hammerdrills, 20V DC, Bare Tool DCD798B
- DEWALT Hammer Drill, 20V, 2 Ah, 9 5/8 in H, 2.49 lb DCD798D1
- DEWALT 20V MAX* 1 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer (Tool Only) DCH273B
- DEWALT Cordless Hammer Drill, 20.0V, 7-1/2In L DCD997CB
- DEWALT 20.0 V Hammer Drill, Battery Included, 1/2 in Chuck DCD797D2
- DEWALT Hammer Drill Kit, 20V, Bonus Battery DCD805D2
- DEWALT Cordless Hammer Drill, 20.0V, 5.0Ah DCD996P2/DWST17820
- DEWALT Cordless Hammer Drill Kit, 20V, Battery DCD805B/DCB203
- MILWAUKEE TOOL M18 Compact 1/2" Hammer Drill/Driver Kit 2607-22CT
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck XPH03MB
- Dewalt Cordless Hammer Drills