PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Cordless Rotary Hammer Drill, 5.25 lb.

DEWALT| Zoro #: G1208322| Mfr #: DC212B

$291.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1208322 Mfr #: DC212B
Cordless Tool Battery Type: NiCdBattery Included / Bare Tool: Bare Tool
Corded/Cordless: CordlessSolid Bit Capacity: 7/8"
Capacity in Concrete: 1/2"Tool Weight: 5.3 lb.
Features: Shocks(TM) Active Vibration Control, Variable Speed, Reversing Switch, Battery Included: No
Blows per Minute: 0 to 4100Tool Length: 10-1/2"
No Load RPM: 0 to 1100Item: Cordless Rotary Hammer
Battery Capacity: 2.2AhBrushless Motor: No
Chuck Type: SDSImpact Energy: 1.5 ft.-lb.
Handle Type: D-HandleIncludes: 360 Degrees Side Handle, Depth Rod
Core Bit Capacity: 7/8"Stop Rotation: No
Battery Pack Replacement: 2AEW6Cordless Rotary Hammers Product Grouping: Cordless Rotary Hammers
Voltage: 18.0Country of Origin (subject to change): Czech Republic

Product Description

Cordless Rotary Hammers, Cordless Rotary Hammer, Bare Tool, Voltage 18.0, Chuck Type SDS, Cordless Tool Battery Type NiCd, Battery Capacity 2.2Ah, 0 to 4100 Blows per Minute, 0 to 1100 No Load RPM, Brushless Motor No, Stop Rotation No, 1/2 In. Capacity in Concrete, 7/8 In. Solid Bit Capacity, 7/8 In. Core Bit Capacity, Impact Energy 1.5 ft.-lb., Battery Included No, Battery Pack Replacement G0960696, Handle Type D-Handle

Product Reviews