Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Cordless Rotary Hammer Drill, 6.8 lb.

  • Zoro #: G0093576
  • Mfr #: DCH273B
$317.51
  • Promotion Restriction: Not eligible for promotion
  • Handle Type: D-Handle
  • No Load RPM: 0 to 1100
See full product details
This item ships free.

Dewalt #DCH273B Specifications

  • Zoro #: G0093576
  • Mfr #: DCH273B
Promotion Restriction: Not eligible for promotion Handle Type: D-Handle
No Load RPM: 0 to 1100 Brushless Motor: Yes
Solid Bit Capacity: 1 in Battery Included: No
Corded/Banded: Cordless Battery Pack Replacement: Mfr. No. 31AC52
Cordless Tool Battery Type: Li-Ion Voltage: 20.0 V
Tool Weight: 5.4 lb Corded/Cordless: Cordless
Chuck Type: SDS Plus Cordless Rotary Hammer Drill Product Grouping: Cordless Rotary Hammers
Includes: (1) 360 Degree Side Handle; (1) Depth Rod; (1) Retractable Utility Hook Stop Rotation: No
Features: SDS-Plus Shank, SHOCKS(TM) Active Vibration Control Significantly Reduces Vibration and Increases User Comfort and Productivity Capacity in Concrete: 1 in
Core Bit Capacity: 1 in Tool Length: 13 in
Item: Cordless Rotary Hammer Blows per Minute: 0 to 4600
Impact Energy: 1.5 ft-lb Battery Included / Bare Tool: Bare Tool
Series: 20V Max Included Charger: No
Battery Capacity: 5.0 Ah Charger Replacement: DCB118
Standards: UL listed Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Rotary Hammers, Cordless Rotary Hammer, Bare Tool, Voltage 20.0 V, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 5.0 Ah, 0 to 4600 Blows per Minute, 0 to 1100 No Load RPM, Brushless Motor Yes, Series 20V MAX, Stop Rotation No, 1 in Capacity in Concrete, 1 in Solid Bit Capacity, 1 in Core Bit Capacity, Impact Energy 1.5 ft-lb, Battery Included No, Battery Pack Replacement 31AC52, Handle Type D-Handle

Reviews of Dewalt #DCH273B