Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cordless Rotary Hammer Kit, 20.0V

  • Zoro #: G7466938
  • Mfr #: DCH293R2
$668.79
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
See full product details
Out of Stock

Dewalt #DCH293R2 Specifications

  • Zoro #: G7466938
  • Mfr #: DCH293R2
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
  • Voltage: 20.0 V
  • No Load RPM: 0 to 1000
  • Blows per Minute: 0 to 4000
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: 6.0 Ah
  • Core Bit Capacity: 2 1/2 in
  • Solid Bit Capacity: 1/2 in
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Battery Included / Bare Tool: Battery Included
  • Series: XR
  • Tool Weight: 8.2 lb
  • Stop Rotation: Yes
  • Impact Energy: 3.5 ft-lb
  • Includes: Rapid Charger
  • Corded/Banded: Cordless
  • Handle Type: L-Handle
  • Tool Length: 13 25/32 in
  • Capacity in Concrete: 1 1/8 in
  • Battery Included: (2) Mfr. No. DCB206
  • Features: 7/8 in, Active Vibration Control Reduces Vibration Felt By The User At The Handles, E-Clutch for Maximum Control In Bind-Up Situations, Optimal Drilling Range of 1/2 in, Perform and Protect Feature
  • Cordless Rotary Hammer Drill Product Grouping: Cordless Rotary Hammer Kits
  • Battery Pack Replacement: Mfr. No. DCB206
  • Charger Replacement: DCB118
  • Standards: UL listed
  • Included Charger: Yes
  • Country of Origin (subject to change): Czechia
Feedback Help us improve our product information

Description

Cordless Rotary Hammer Kits, Cordless Rotary Hammer Kit, Battery Included, Voltage 20.0 V, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 6.0 Ah, 0 to 4000 Blows per Minute, 0 to 1000 No Load RPM, Brushless Motor Yes, Series XR, Stop Rotation Yes, 1 1/8 in Capacity in Concrete, 1/2 in Solid Bit Capacity, 2 1/2 in Core Bit Capacity, Impact Energy 3.5 ft-lb, Battery Included (2) Mfr. No. DCB206, Battery Pack Replacement Mfr. No. DCB206, Handle Type L-Handle

Restrictions and Compliance

Hazardous material

Reviews of Dewalt #DCH293R2