Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cordless Rotary Hammer Kit, 60.0V

  • Zoro #: G8840831
  • Mfr #: DCH733X2/ DCG412B
$1,173.17
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Max
See full product details
This item ships free.

Dewalt #DCH733X2/ DCG412B Specifications

  • Zoro #: G8840831
  • Mfr #: DCH733X2/ DCG412B
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Max
  • Voltage: 60.0 V
  • No Load RPM: 177 to 355
  • Cordless Tool Battery Type: Li-Ion
  • Blows per Minute: 1350 to 2705
  • Battery Capacity: 9.0 Ah
  • Core Bit Capacity: 1 in
  • Solid Bit Capacity: 1 in
  • Corded/Cordless: Cordless
  • Brushless Motor: Yes
  • Series: 60V MAX(TM)
  • Included Charger: 49EM80
  • Battery Included: (2) 53JH17, 48XP89
  • Stop Rotation: No
  • Tool Weight: 20.0 lb
  • Includes: (3) Batteries, Carrying Case
  • Capacity in Concrete: 1 in
  • Standards: UL Listed
  • Charger Replacement: 49EM80
  • Tool Length: 23 1/2 in
  • Handle Type: Side Handle
  • Features: SHOCKS (R) Active Vibration Control, Electronic Variable Speed Adjusting Dial
  • Battery Pack Replacement: (2) 53JH17, 48XP89
  • Impact Energy: 13.3 ft-lb
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Rotary Hammer Kits, Cordless Rotary Hammer Kit, Battery Included, Voltage 60.0, Chuck Type SDS Max, Cordless Tool Battery Type Li-Ion, Battery Capacity 9.0Ah, 1350 to 2705 Blows per Minute, 177 to 355 No Load RPM, Brushless Motor Yes, Series 60V MAX(TM), Stop Rotation No, 1 in Capacity in Concrete, 1 in Solid Bit Capacity, 1 in Core Bit Capacity, Impact Energy 13.3 ft-lb, Battery Included (2) 53JH17, 48XP89, Battery Pack Replacement (2) 53JH17, 48XP89, Handle Type Side Handle

Reviews of Dewalt #DCH733X2/ DCG412B