Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cordless Rotary Hammer Kit, Grinder

  • Zoro #: G2539808
  • Mfr #: DCH481X2 / DCG416B
$1,298.88
  • Promotion Restriction: Not eligible for promotion
  • Item: Rotary Hammer Kit
  • Chuck Type: SDS MAX
See full product details
This item ships free.

Dewalt #DCH481X2 / DCG416B Specifications

  • Zoro #: G2539808
  • Mfr #: DCH481X2 / DCG416B
  • Promotion Restriction: Not eligible for promotion
  • Item: Rotary Hammer Kit
  • Chuck Type: SDS MAX
  • Voltage: 60.0 V
  • No Load RPM: 0 to 540
  • Blows per Minute: 0 to 3,100
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: 9.0 Ah
  • Core Bit Capacity: 4 in
  • Solid Bit Capacity: 1 1/4 in
  • Corded/Cordless: Cordless
  • Brushless Motor: Yes
  • Series: 60V MAX
  • Charger Replacement: 49EM80
  • Tool Length: 19 3/4 in
  • Battery Pack Replacement: 53JH17
  • Includes: Side Handle, Charger, Kit Box, Grinder
  • Stop Rotation: Yes
  • Capacity in Concrete: 1 1/4 in
  • Impact Energy: 6.1 ft-lb
  • Standards: UL
  • Features: Active Vibration Control R, E-Clutch for Maximum Control In Bind-Up Situations, Impact Energy
  • Tool Weight: 14.7 lb
  • Battery Included: 53JH17
  • Included Charger: 49EM80
  • Handle Type: D-Handle
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Rotary Hammer Kits, Rotary Hammer Kit, Battery Included, Voltage 60.0 V, Chuck Type SDS MAX, Cordless Tool Battery Type Li-Ion, Battery Capacity 9.0 Ah, 0 to 3,100 Blows per Minute, 0 to 540 No Load RPM, Brushless Motor Yes, Series 60V MAX, Stop Rotation Yes, 1 1/4 in Capacity in Concrete, 1 1/4 in Solid Bit Capacity, 4 in Core Bit Capacity, Impact Energy 6.1 ft-lb, Battery Included 53JH17, Battery Pack Replacement 53JH17, Handle Type D-Handle

Reviews of Dewalt #DCH481X2 / DCG416B