Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cordless Rotary Hammer Kit, Grinder

  • Zoro #: G2540304
  • Mfr #: DCH733X2 / DCG416B
$1,466.96
  • Promotion Restriction: Not eligible for promotion
  • Item: Rotary Hammer Kit
  • Chuck Type: SDS MAX
See full product details
This item ships free.

Dewalt #DCH733X2 / DCG416B Specifications

  • Zoro #: G2540304
  • Mfr #: DCH733X2 / DCG416B
  • Promotion Restriction: Not eligible for promotion
  • Item: Rotary Hammer Kit
  • Chuck Type: SDS MAX
  • Voltage: 60.0 V
  • No Load RPM: 177 to 355
  • Cordless Tool Battery Type: Li-Ion
  • Blows per Minute: 1,350 to 2,705
  • Battery Capacity: 9.0 Ah
  • Core Bit Capacity: 1 3/4 in
  • Solid Bit Capacity: 1 3/4 in
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Series: FLEXVOLT(R)
  • Impact Energy: 13.3 ft-lb
  • Tool Weight: 20.0 lb
  • Charger Replacement: 49EM80
  • Features: Electronic Variable Speed Adjusting Dial, SHOCKS(R) Active Vibration Control
  • Tool Length: 23 1/2 in
  • Standards: UL
  • Handle Type: D-Handle
  • Stop Rotation: No
  • Battery Pack Replacement: 53JH17
  • Battery Included: 53JH17
  • Capacity in Concrete: 1 3/4 in
  • Includes: Charger, Kit Box, Grinder
  • Included Charger: 49EM80
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Rotary Hammer Kits, Rotary Hammer Kit, Battery Included, Voltage 60.0 V, Chuck Type SDS MAX, Cordless Tool Battery Type Li-Ion, Battery Capacity 9.0 Ah, 1,350 to 2,705 Blows per Minute, 177 to 355 No Load RPM, Brushless Motor Yes, Series FLEXVOLT(R), Stop Rotation No, 1 3/4 in Capacity in Concrete, 1 3/4 in Solid Bit Capacity, 1 3/4 in Core Bit Capacity, Impact Energy 13.3 ft-lb, Battery Included 53JH17, Battery Pack Replacement 53JH17, Handle Type D-Handle

Reviews of Dewalt #DCH733X2 / DCG416B