Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cordless Rotary Hammer Kit, SDS Max Chuck, Standards: UL

  • Zoro #: G1700642
  • Mfr #: DCH733X2/DCB609
$1,395.74
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Max
See full product details
This item ships free.

Dewalt #DCH733X2/DCB609 Specifications

  • Zoro #: G1700642
  • Mfr #: DCH733X2/DCB609
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Max
  • Voltage: 60.0
  • No Load RPM: 177 to 355
  • Cordless Tool Battery Type: Li-Ion
  • Blows per Minute: 1350 to 2705
  • Battery Capacity: 9.0Ah
  • Core Bit Capacity: 1-3/4"
  • Solid Bit Capacity: 1-3/4"
  • Corded/Cordless: Cordless
  • Brushless Motor: Yes
  • Series: FLEXVOLT(TM)
  • Impact Energy: 13.3 ft-lb
  • Tool Length: 23-1/2 in
  • Handle Type: Side Handle
  • Stop Rotation: No
  • Charger Replacement: 49EM8
  • Tool Weight: 20.0 lb
  • Battery Included: 53JH17
  • Battery Pack Replacement: 53JH17
  • Includes: (3) Batteries, Charger, Kit Box
  • Capacity in Concrete: 1-3/4 in
  • Features: SHOCKS(R) Active Vibration Control, Electronic Variable Speed Adjusting Dial
  • Standards: UL
  • Included Charger: 49EM8
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Rotary Hammer Kits, Cordless Rotary Hammer Kit, Battery Included, Voltage 60.0, Chuck Type SDS Max, Cordless Tool Battery Type Li-Ion, Battery Capacity 9.0Ah, 1350 to 2705 Blows per Minute, 177 to 355 No Load RPM, Brushless Motor Yes, Series FLEXVOLT(TM), Stop Rotation No, 1-3/4 in Capacity in Concrete, Impact Energy 13.3 ft-lb, Battery Included 53JH17, Battery Pack Replacement 53JH17, Handle Type Side Handle

Reviews of Dewalt #DCH733X2/DCB609