Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cordless Rotary Hammer Kits, Grinder

  • Zoro #: G2539552
  • Mfr #: DCH614X2 / DCG416B
$1,688.72
  • Promotion Restriction: Not eligible for promotion
  • Item: Rotary Hammer Kit
  • Chuck Type: SDS MAX
See full product details
This item ships free.

Dewalt #DCH614X2 / DCG416B Specifications

  • Zoro #: G2539552
  • Mfr #: DCH614X2 / DCG416B
  • Promotion Restriction: Not eligible for promotion
  • Item: Rotary Hammer Kit
  • Chuck Type: SDS MAX
  • Voltage: 60.0 V
  • No Load RPM: 0 to 380
  • Cordless Tool Battery Type: Li-Ion
  • Blows per Minute: 1,450 to 2,900
  • Battery Capacity: 9.0 Ah
  • Core Bit Capacity: 5 in
  • Solid Bit Capacity: 1 3/4 in
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Series: FLEXVOLT(R)
  • Stop Rotation: No
  • Features: Vibration Control, Variable Speed Control, Midweight Design
  • Battery Pack Replacement: 53JH17
  • Tool Length: 20 3/4 in
  • Included Charger: 49EM80
  • Charger Replacement: 49EM80
  • Capacity in Concrete: 1 3/4 in
  • Tool Weight: 15.0 lb
  • Battery Included: 53JH17
  • Includes: Charger, Kit Box, Grinder
  • Standards: CSA
  • Handle Type: D-Handle
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Rotary Hammer Kits, Rotary Hammer Kit, Battery Included, Voltage 60.0 V, Chuck Type SDS MAX, Cordless Tool Battery Type Li-Ion, Battery Capacity 9.0 Ah, 1,450 to 2,900 Blows per Minute, 0 to 380 No Load RPM, Brushless Motor Yes, Series FLEXVOLT(R), Stop Rotation No, 1 3/4 in Capacity in Concrete, 1 3/4 in Solid Bit Capacity, 5 in Core Bit Capacity, Battery Included 53JH17, Battery Pack Replacement 53JH17, Handle Type D-Handle

Reviews of Dewalt #DCH614X2 / DCG416B