Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cordless Rotary Hammer, Series 20V MAX

  • Zoro #: G6523041
  • Mfr #: DCH273P2DHO
$687.01
  • Promotion Restriction: Not eligible for promotion
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: 5.0 Ah
See full product details
This item ships free.

Dewalt #DCH273P2DHO Specifications

  • Zoro #: G6523041
  • Mfr #: DCH273P2DHO
Promotion Restriction: Not eligible for promotion Cordless Tool Battery Type: Li-Ion
Battery Capacity: 5.0 Ah Corded/Cordless: Cordless
No Load RPM: 0 to 1100 Impact Energy: 1.55 ft-lb
Battery Pack Replacement: Mfr. No. DCB205 Chuck Type: SDS Plus
Battery Included: (2) Mfr. No. DCB205 Includes: (2) Batteries, Carrying Case, Charger, Depth Rod, Dust Extractor
Features: SHOCKS(TM) Active Vibration Control Voltage: 20.0 V
Corded/Banded: Cordless Series: 20V Max
Tool Weight: 9.88 lb Blows per Minute: 0 to 4600
Item: Cordless Rotary Hammer Brushless Motor: Yes
Capacity in Concrete: 1 in Included Charger: Yes
Stop Rotation: No Solid Bit Capacity: 1 in
Charger Replacement: DCB118 Tool Length: 13 in
Core Bit Capacity: 1 in Standards: UL listed
Handle Type: D-Handle Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Rotary Hammer Kits, Cordless Rotary Hammer, Battery Included, Voltage 20.0, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 5.0Ah, 0 to 4600 Blows per Minute, 0 to 1100 No Load RPM, Brushless Motor Yes, Series 20V MAX, Stop Rotation No, 1 In. Capacity in Concrete, 1 In. Solid Bit Capacity, 1 In. Core Bit Capacity, Impact Energy 1.55 ft.-lb., Battery Included (2) Mfr. No. DCB205, Battery Pack Replacement Mfr. No. DCB205, Handle Type D-Handle

Restrictions and Compliance

Hazardous material

Reviews of Dewalt #DCH273P2DHO