Dewalt
Cordless Drywall Sander, L 49 in, 1200 RPM
Mfr # DCE800B/DCB205CK
Zoro # G000489666
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Size 9 in
- Max. Wheel Dia. 9 in
- No Load RPM 700/1200
Explore More Products
- DEWALT 5" Variable Speed Disc Sander with Dust Shroud DWE6401DS
- DEWALT Dual Action Sander DWMT70780
- DEWALT 20V MAX* XR(R) 5 in. Brushless Cordless Variable-Speed Random Orbital Sander (Tool Only) DCW210B
- DEWALT 20V MAX* XR(R) Brushless 5 in. Cordless Variable Speed Random Orbital Sander Kit (5.0 Ah Battery) DCW210P1
- DEWALT 5 in. Variable Speed Random Orbit Sander Kit - H&L Pad DWE6423K
- DEWALT 20V MAX* XR(R) Cordless 1/4 Sheet Variable Speed Sander Kit (5.0 Ah Battery) DCW200P1
- DEWALT PAD DRYWALL SANDER PK78125
- DEWALT Cordless Sander, 5-19/64" Size, 20.0V, Voltage: 20.0 DCW200B/ DCB240
- DEWALT Dewalt DWE6421 Corded 12000 RPM Random Orbit Sander 2437887
- 3M Elite Non-Vacuum Random Orbital Sander 87092
- HIRETECH Edger Floor Sander, 7 In, 13500 RPM 7004
- Dewalt Electric Sanders