Dewalt

Cordless Sander Kit, 20.0V

Dewalt Cordless Sander Kit, 20.0V DCW210P1/DCB205
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Sander Kit
  • Voltage: 20.0
  • Size: 5 in
  • Max. Wheel Dia.: 5 in
  • No Load RPM: 8000/12,000
  • Cordless Tool Battery Type: Li-Ion
  • Corded/Cordless: Cordless
See full product details
$641.69

Subtotal: $641.69

Dewalt #DCW210P1/DCB205 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Sander Kit
  • Voltage: 20.0
  • Size: 5 in
  • Max. Wheel Dia.: 5 in
  • No Load RPM: 8000/12,000
  • Cordless Tool Battery Type: Li-Ion
  • Corded/Cordless: Cordless
  • Series: 20V MAX(TM)
  • Battery Capacity: 5.0Ah
  • Spindle Thread Size: Not Specified
  • Includes: Contractor Bag, Dust Bag, (2) Batteries
  • Features: Variable Speed, Brushless Motor, Ergonomic Design
  • Orbits per Minute: 8000 to 12,000
  • Battery Pack Replacement: (2) 31AC52
  • Included Charger: 49EM80
  • Tool Length: 7-7/64 in
  • Battery Included: (2) 31AC52
  • Orbit Dia.: 3/32 in
  • Tool Weight: 3.5 lb
  • Charger Replacement: 49EM80
  • Country of Origin (subject to change): Multiple

Description

Cordless Sander Kit, Voltage 20 V, Size 5 in, Max. Wheel Dia. 5 in, No Load RPM 8000/12,000, Cordless Tool Battery Type Li-Ion, Series 20V MAX(TM), Orbit Dia. 3/32 in, Orbits per Minute 8000 to 12,000, Battery Included (2) 31AC52, Battery Pack Replacement (2) 31AC52, Battery Capacity 5 Ah, Spindle Thread Size Not Specified, Features Variable Speed, Brushless Motor, Ergonomic Design, Tool Length 7 1/8 in, Tool Weight 3.5 lb, Includes Contractor Bag, Dust Bag, (2) Batteries

Reviews of Dewalt #DCW210P1/DCB205

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.