Dewalt

Cordless Sander Kit, 5-19/64In Size, 20.0V


product price: $249.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Voltage 20 V
  • Size 5 19/64 in
  • No Load RPM 8000/14,000
  • Cordless Tool Battery Type Li-Ion
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 5 19/64 in
Tool Length 6 in
Tool Height 1 in
Sheet Type & Size 1/4 Sheet ( 4 1/2 in x 5 1/2 in )
Sheet Size 4 1/2 in x 5 1/2 in

Description

Cordless Sheet Sander, Power Source Cordless, Product Type Sheet Sander, Abrasive Shape Square, Sheet Size 4 1/2 in x 5 1/2 in, Abrasive Mount Type Clamp, Speed Settings Variable, Battery Platform 20V MAX, Bare Tool/Battery Included Battery Included, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Number of Vacuum Holes 8, Dust Collection Port Type Proprietary, Orbit Size Not Applicable, Grip Type Palm, Voltage 20 V, Battery Model Number DCB203, Number of Chargers Included 1

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.