Skip to Main Content
customer-service Help
Dewalt

Cordless Screw Gun Kit, 1/4" Chuck Sz, 20V

Dewalt Cordless Screw Gun Kit, 1/4" Chuck Sz, 20V DCF620CM2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$440.56
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20V DC
  • Chuck Size: 1/4 in
See full product details
This item ships free.
Total: $440.56

Dewalt #DCF620CM2 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20V DC
  • Chuck Size: 1/4 in
  • Battery Capacity: (2) 4 Ah
  • Includes: Collated Drywall Screw Gun Attachment, Bit Tip Holder, Bit, Kit Bag, Belt Clip
  • Max. Torque: Not Rated
  • Brushless Motor: Yes
  • Tool Weight: 2.5 lb
  • Handle Type: Pistol Grip
  • Autofeed: Yes
  • Item: Screw Gun Kit
  • Series: 20V MAX* XR
  • Drive Size: 1/4 in Hex
  • Features: Slim Nose, Removable Shoe, 360 Degrees Rotation Without Removal From Tool, Tool-Free Disassembly, Extended Collated Strip Guide
  • Screwdriver Type: Drywall Screw Gun
  • Charger: Mfr. No. DCB115
  • Variable Speed: Yes
  • Built-In Light: Yes
  • Throttle Type: Trigger
  • Charger Included: Yes
  • Trigger Lock: Yes
  • Power Source: Cordless
  • Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries, (1) Charger
  • Overall Length: 8 3/4 in
  • Wireless Tool Tracking: No
  • Battery Model No.: Mfr. No. DCF6202
  • Battery Series: 20V MAX* XR
  • Number of Batteries Included: 2
  • Free Speed: 4,400 RPM
  • Reversible: Yes
  • Shop By: New Products
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Screwgun Kit, Cordless Screwgun Kit, Autofeed Yes, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 20.0, Max. Torque Not Rated, No Load RPM 4400, Clutch Style Adjustable, Series 20V MAX(TM), Cordless, Brushless Motor Yes, Handle Type Pistol, Cordless Tool Battery Type Li-Ion, Battery Capacity 4.0Ah, Battery Included 21RV47, Battery Pack Replacement 21RV47

Restrictions and Compliance

Hazardous material

Reviews of Dewalt #DCF620CM2