KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cordless Screwdriver Kit, 10 In. L, NiCd

DEWALT| Zoro #: G0818456| Mfr #: DC520KA

$296.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Brushless Motor: No
Tool Weight: 5.1 lb.
Battery Included: (2) 4GA70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0818456 Mfr #: DC520KA
Brushless Motor: NoTool Weight: 5.1 lb.
Battery Included: (2) 4GA70Includes: 1 hr. 120V Charger, (2) Batteries, Bit Tip Magnetic Holder, Drywall Nosepiece,Teks(R) Nosepiece, Kit Box and Carrying Case
Chuck Size: 1/4"No Load RPM: 0 to 900/0 to 2900
Handle Type: PistolBattery Included / Bare Tool: Battery Included
Features: Dual Speed Ranges, High Speed for Drywall, Low Speed for Decking, Depth Sensitive, Set and Forget Nosepiece for Consistent Fastener Depth, High Performance Motor with Fan CoolingBattery Capacity: 2.4Ah
Battery Pack Replacement: 4GA70Voltage: 18.0
Max. Torque: 180 in.-lb.Clutch Style: Positive
Tool Length: 10"Cordless Tool Battery Type: NiCd
Corded/Cordless: CordlessCountry of Origin (subject to change): Mexico

Description

Cordless Screwdriver Kit, Battery Included / Bare Tool Battery Included, Voltage 18.0, Chuck Size 1/4 In., No Load RPM 0 to 900/0 to 2900, Max. Torque 180 in.-lb., Cordless Tool Battery Type NiCd, Battery Capacity 2.4Ah, Clutch Style Positive, Handle Type Antislip Pistol Grip, Battery Included (2) G2574354, Battery Pack Replacement 4GA70

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews