Skip to Main Content
customer-service Help
Dewalt

Cordless Screwdriver Kit, 1/4" Chuck, 12V, Voltage: 12.0 V

Dewalt Cordless Screwdriver Kit,  1/4" Chuck,  12V,  Voltage: 12.0 V DCF601F2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$161.50
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 12V DC
  • Battery Included: Mfr. No. DCB122
See full product details
This item ships free.
Total: $161.50

Dewalt #DCF601F2 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 12V DC
  • Battery Included: Mfr. No. DCB122
  • Tool Length: 4 51/64 in
  • Chuck Size: 1/4 in
  • Battery Pack Replacement: Mfr. No. DCB122
  • Battery Capacity: (2) 2.0 Ah
  • Includes: (1) Belt Clip, (1) Kit Bag
  • Max. Torque: Not Rated
  • Clutch Style: Adjustable
  • Brushless Motor: Yes
  • Cordless Tool Battery Type: Li-Ion
  • Series: XTREME
  • Item: Screwdriver Kit
  • Tool Weight: 1.5 lb
  • Handle Type: Pistol Grip
  • Autofeed: No
  • Drive Size: 1/4 in Hex
  • Features: (3) LED Lights, 15 Clutch Settings, Lightweight, Quick Release Drop/Load Hex
  • Driver and Wrench Product Grouping: Cordless Screwdriver Kits
  • No Load RPM: 0 to 1100
  • Included Charger: Mfr. No. DCB112
  • Corded/Cordless: Cordless
  • Charger Replacement: Mfr. No. DCB112
  • Battery Model No.: Mfr. No. DCB122
  • Hex Bit: 1/4 in
  • Number of Speed Settings: Continuous
  • Reversible: Yes
  • Overall Height: 7 1/4 in
  • Handle Material: Composite
  • Screwdriver Type: General Purpose Screwdriver
  • Battery Series: 12V MAX
  • Variable Speed: Yes
  • Free Speed: 1,100 RPM
  • Clutch Type: Adjustable Clutch Collar
  • Throttle Type: Trigger
  • Wireless Tool Tracking: No
  • Power Source: Cordless
  • Charger Included: Yes
  • Number of Clutch Settings: 15
  • Built-In Light: Yes
  • Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries, (1) Charger
  • Trigger Lock: No
  • Overall Length: 4 3/4 in
  • Number of Batteries Included: 2
  • Duty Rating: Light Duty
  • Housing Material: Composite
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Screwdriver Kits, Screwdriver Kit, Autofeed No, Chuck Size 1/4 in Hex, Battery Included / Bare Tool Battery Included, Voltage 12V DC, Max. Torque Not Rated, No Load RPM 0 to 1100, Clutch Style Adjustable, Series XTREME, Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity (2) 2.0 Ah, Battery Included Mfr. No. DCB122, Battery Pack Replacement Mfr. No. DCB122

Restrictions and Compliance

Hazardous material

Reviews of Dewalt #DCF601F2