DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cordless Screwdriver Kit, 5.4 lb., NiCd

DEWALT| Zoro #: G0845433| Mfr #: DC668KA

$295.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Brushless Motor: No
Tool Weight: 5.4 lb.
Battery Included: (2) 4GA70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0845433 Mfr #: DC668KA
Brushless Motor: NoTool Weight: 5.4 lb.
Battery Included: (2) 4GA70Includes: 1 hr. 120V Charger, (2) Batteries, #2 Phillips Screwdriver Bit, 5/16" Nut Runner, Set and Forget Nosepiece for 12 to 28 ga. Steel Applications, Kit Box and Carrying Case
Chuck Size: 1/4"No Load RPM: 0 to 900/0 to 2700
Handle Type: PistolBattery Included / Bare Tool: Battery Included
Features: Versa Clutch(R) Torque Adjustment System, Better Fastener Control In Various Material Thickness, XRP(TM) Extended Run Time Batteries, Tool Designed for Steel Fastening ApplicationsBattery Capacity: 2.4Ah
Battery Pack Replacement: 4GA70Voltage: 18.0
Max. Torque: 180 in.-lb.Clutch Style: Positive
Tool Length: 9-1/2"Cordless Tool Battery Type: NiCd
Corded/Cordless: CordlessCountry of Origin (subject to change): Mexico

Description

Cordless Screwdriver Kit, Battery Included / Bare Tool Battery Included, Voltage 18.0, Chuck Size 1/4 In., No Load RPM 0 to 900/0 to 2700, Max. Torque 180 in.-lb., Cordless Tool Battery Type NiCd, Battery Capacity 2.4Ah, Clutch Style Positive, Handle Type Antislip Pistol Grip, Battery Included (2) G2574354, Battery Pack Replacement 4GA70

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews