Dewalt
20V MAX* XR Versa-ClutchTM Adjustable Torque Screwgun (Bare)
Mfr # DCF622B
Zoro # G6298367
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V
- Battery Included / Bare Tool Bare Tool
- Corded/Banded Cordless
- Battery Included No
Explore More Products
- DEWALT Screw Gun, Cordless, 20V DC, Battery DCF622B/DCB204
- DEWALT Cordless Screwgun, 20V, 1/4" Hex Chuck DCF622B/DCB240
- DEWALT 20V MAX* XR(R) VERSA-CLUTCH(TM) ADJUSTABLE TORQUE SCREWGUN KIT DCF622M2
- DEWALT Screw Gun, Cordless, 20V DC DCF622B/DCB205CK
- DEWALT Cordless Screwdriver Kit, 12-1/2In DCF680N1
- DEWALT Cordless Screwgun, 20 V, 1/4" Hex Chuck DCF630E1
- DEWALT Cordless Screwdriver, BONUS Battery DCF630B
- DEWALT Cordless Screwdriver, 20V, BONUS BATTERY DCF630B/DCB240
- DEWALT 12V MAX BRSHLS SCREWDRVR(XTREME) BARE T DWDCF601B
- DEWALT Cordless Screwdriver, 8V, 12-1/2In L DCF681N2
- FEIN Ascs 6.3 Cordless Screwdriver Set 18V ASCS 6.3
- Dewalt Cordless Screwdrivers