Skip to Main Content
customer-service Help
Dewalt

Cordless Screwgun, 20V, 8-3/4" L, 2.4 lb.

Dewalt Cordless Screwgun, 20V, 8-3/4" L, 2.4 lb. DCF620B/DCB203
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$252.84
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20V DC
  • Battery Included / Bare Tool: Battery Included
See full product details
This item ships free.
Total: $252.84

Dewalt #DCF620B/DCB203 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20V DC
  • Battery Included / Bare Tool: Battery Included
  • Corded/Banded: Cordless
  • Battery Included: 21RV46
  • Tool Length: 8-3/4 in
  • Chuck Size: 1/4 in
  • Battery Pack Replacement: 21RV46
  • Battery Capacity: (1) 2.0 Ah
  • Clutch Style: Depth
  • Brushless Motor: Yes
  • Features: Provides Corded Performance Without The Cord
  • Item: Screw Gun Kit
  • No Load RPM: 0 to 4000
  • Corded/Cordless: Cordless
  • Cordless Tool Battery Type: Li-Ion
  • Handle Type: Pistol Grip
  • Tool Weight: 2.5 lb
  • Series: 20V MAX* XR
  • Drive Size: 1/4 in Hex
  • Battery Model No.: Mfr. No. DCB203
  • Hex Bit: 1/4 in
  • Trigger Lock: Yes
  • Battery Series: 20V Max
  • Screwdriver Type: Drywall Screw Gun
  • Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery
  • Number of Batteries Included: 1
  • Throttle Type: Trigger
  • Wireless Tool Tracking: No
  • Variable Speed: Yes
  • Charger Included: No
  • Free Speed: 4,400 RPM
  • Built-In Light: Yes
  • Overall Length: 8 3/4 in
  • Power Source: Cordless
  • Reversible: Yes
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Screw Gun Kit, Chuck Size 1/4 in Hex, Battery Included / Bare Tool Battery Included, Voltage 20V DC, No Load RPM 0 to 4000, Clutch Style Depth, Series 20V MAX XR, Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity (1) 2.0 Ah, Battery Included 21RV46, Battery Pack Replacement 21RV46, Features Provides Corded Performance Without The Cord, Tool Length 8-3/4 in, Tool Weight 2.5 lb

Restrictions and Compliance

Hazardous material

Reviews of Dewalt #DCF620B/DCB203