KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cordless Shear, 18.0VDC, 0-2300 spm

DEWALT| Zoro #: G1174661| Mfr #: DC495B

$238.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Stainless Steel Capacity: 20 ga.
Voltage: 18.0
Includes: Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1174661 Mfr #: DC495B
Stainless Steel Capacity: 20 ga.Voltage: 18.0
Includes: WrenchWaste Curl: 7/32"
Battery Pack Replacement: 4GA70Speed Range: 0 to 2300 spm
Cordless Tool Battery Type: NiCdSwivel Angle: 360 Degrees
Battery Included / Bare Tool: Bare ToolCorded/Cordless: Cordless
Battery Included: NoTool Length: 15"
Battery Capacity: 2.4AhItem: Cordless Shear
Tool Weight: 3.7 lb.Steel Capacity: 18 ga.
Min. Radius: 1"Country of Origin (subject to change): Mexico

Description

The DC495B 18V Cordless 18 Gauge Swivel Head and Shear is designed for easy cuts and turns in tight spaces.

  • Offset shear design can easily turn and cut circles
  • Offset shear design can easily cut through 20 GA spiral duct seams
  • Head swivels 360° which allows user to access tight quarters while maintaining comfort

Reviews