Dewalt
20V MAX* 18ga Swivel Head Double Cut Shear Kit
Mfr # DCS491M2
Zoro # G5233971
$467.76
10% off
Free Shipping & Returns
$419.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- Speed Range 0 to 2,450 SPM
- Includes Contractor Bag, Hex Wrench
- Cordless Tool Battery Type Li-Ion
Explore More Products
- DEWALT 20V MAX* 18G Swivel Head Shears (Tool Only) DCS491B
- DEWALT 20V MAX* 18ga Swivel Head Offset Shears (Tool Only) DCS496B
- DEWALT 20V MAX* 14ga Swivel Head Shear Kit DCS494M2
- DEWALT 20V MAX* 14ga Swivel Head Double Cut Shears DCS494B
- GENERAL TOOLS CABLE SAW PVC PIPE CABLE SAW GN858
- SUPERIOR TOOL Cable Saw Black/Gray 37730
- MILWAUKEE TOOL M18 Cordless 18 Gauge Double Cut Shear 2635-20
- REED TELESCOP BAR CUTTER 1 3/8IN 03475 TC14
- MILWAUKEE TOOL M18 14 Gauge Double Cut Shear (Tool Only) 2636-20
- MILWAUKEE TOOL M12™ Plastic Pipe Shear Kit with M12™ ROVER™ Mounting Flood Light 2470-21, 2364-20
- ROTHENBERGER Automatic Plastic Tube Cutter 2 - 5" 70032
- Dewalt Cordless Tools