Dewalt
Cordless Shear Kit, 20.0V, Voltage: 20.0
Mfr # DCS491M2/ DCB240
Zoro # G9214099
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- Steel Capacity 18 ga
- Stainless Steel Capacity 18 ga
- Speed Range 0 to 2,450 SPM
Explore More Products
- DEWALT Cordless Shears, 18 ga., 20V, Bare Tool DCS491B/DCB205CK
- DEWALT Shear, 20V DC, Double Cut, 2, Battery DCS494B/DCB204
- DEWALT Cordless Shears, 18 ga., 20.0V DCS496B/DCB240
- DEWALT Cordless Shear Kit, 18 ga., 20V DCS491M2/DWST17820
- DEWALT Cordless Shears, 14 ga., 20.0V DCS494B/DCB240
- DEWALT Shear, 20V DC, 2,450 spm, Battery DCS496B/DCB204
- DEWALT SWIVEL HEAD SHEAR - BARE 20V MAX 14G DWDCS494B
- DEWALT Cordless Shear Kit, 14 ga., 20V DCS494M2/DCL043
- DEWALT Shear Kit, 20V DC, Double Cut, 2,450 spm DCS494M2/ DCB240
- MALCO TurboShear Drill Accessory, 7 in. TSCM
- MAKITA Fiber Cement Shear JS8000
- Dewalt Electric Shears