October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Led Rechargeable Cordless Spotlight 1000/90lm

  • Zoro #: G0070458
  • Mfr #: DCL043

$95.66

Details
  • Item: Cordless Spotlight
  • Voltage: 20V
  • Lamp Life: LED
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dewalt #DCL043 Specifications

  • Zoro #: G0070458
  • Mfr #: DCL043
Item: Cordless Spotlight Voltage: 20V
Lamp Life: LED Corded/Banded: Cordless
Lamp Type: Led Replacement Lamps: No
Number of Batteries: 0 Corded/Cordless: Cordless
Focus: Fixed Battery Included / Bare Tool: Bare Tool
Beam Distance: 3048m Water Penetration Rating: IP54
Lumens: 1000/90 Switch Type: Push button
Country of Origin (subject to change): China

Description

Illuminate dark jobsite work areas with the DCL043 20V MAX* Jobsite LED Spotlight. Featuring a two brightness settings for flexibility, pivoting head and belt hook for versatility, and over-molded lense cover for durability.

 

  • 3 bright LEDs illuminate dark jobsite work areas
  • 1 bright Red LED to preserve night vision
  • 2 brightness settings provide flexibility for maximum light output or extended run-time
  • 90-degree pivoting head provides versatility for lighting work surfaces
  • Distance - Can be seen up to 508 yards or 1,525 feet
  • Pivoting head allows for hands-free operation and light to be projected in multiple directions while standing on its base
  • Belt hook to provide increased versatility for transportation and a hands-free use in multiple placements
  • Integral hook for hands-free use in multiple placements
  • Over-molded lens cover provides increased durability and a non-maring surface for the job site

Reviews of Dewalt #DCL043