Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cordless Stapler, 20.0V, 1/4" Crown

  • Zoro #: G1456240
  • Mfr #: DCN681B
Dewalt Cordless Stapler, 20.0V, 1/4" Crown DCN681B
Dewalt Cordless Stapler, 20.0V, 1/4" Crown DCN681B
Dewalt Cordless Stapler, 20.0V, 1/4" Crown DCN681B
$257.88
  • Promotion Restriction: Not eligible for promotion
  • Handle Type: D Style
  • Magazine Loading: Rear
See full product details
Out of Stock

Dewalt #DCN681B Specifications

  • Zoro #: G1456240
  • Mfr #: DCN681B
Promotion Restriction: Not eligible for promotion Handle Type: D Style
Magazine Loading: Rear Height: 11 13/32 in
Item: Staple Gun Triggering Mode: Contact
Corded/Cordless: Cordless Corded/Banded: Cordless
Battery Pack Replacement: 21RV46 Depth Control: Yes
Battery Included: No Fastener Type: Staples Only
Series: 20 Max XR Tool Weight: 5.7 lb
Cordless Tool Battery Type: Li-Ion Crown: 1/4 in
Voltage: 20V DC Recommended Staples: 1/4 in
Magazine Capacity: 100 Length: 10 7/64 in
Width: 3 45/64 in Leg Length: 1/2 in to 1-1/2 in
Case Included: No Cordless Tool Kit Contents: (1) Bare Tool
Clinch Direction: None Number of Batteries Included: 0
For Staple Type: Crowned Built-In Light: Yes
Standards: ANSI Brushless Motor: Yes
For Staple Leg Length: 1/2 in to 1 1/2 in For Staple Gauge: 18 ga
Firing Mode: Combination Overall Length: 10 in
Staple Capacity: 100 Features: Adjustable Belt, Bottom Load Magazine
Housing Material: Plastic Wireless Tool Tracking: No
Battery Series: 20V Max XR Power Source: Cordless
For Staple Width: 1/4 in Overall Width: 3 3/4 in
Overall Height: 11 1/2 in Charger Included: No
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Staple Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Brushless Motor Yes, Voltage 20V DC, Firing Mode Combination, Depth Control Yes, For Staple Gauge 18 ga, For Staple Leg Length 1/2 in to 1 1/2 in, For Staple Type Crowned, For Staple Width 1/4 in, Staple Capacity 100, Clinch Direction None, Number of Batteries Included 0, Battery Series 20V Max XR, Charger Included No, Case Included No, Housing Material Plastic, Overall Length 10 in, Overall Width 3 3/4 in, Overall Height 11 1/2 in

Reviews of Dewalt #DCN681B