Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FLEXVOLT Cordless String Trimmer, Electric, 60V

  • Zoro #: G4861147
  • Mfr #: DCST970B
$199.99
  • Promotion Restriction: Not eligible for promotion
  • Line Advance: Bump Feed
  • Shaft Length: 45 in
See full product details
This item ships free.

Dewalt #DCST970B Specifications

  • Zoro #: G4861147
  • Mfr #: DCST970B
Promotion Restriction: Not eligible for promotion Line Advance: Bump Feed
Shaft Length: 45 in Anti Vibration Handle: No
Fuel Type: Battery Fuel Tank Capacity: Not Gas Powered
Run Time: 46 min Battery Amperage: 2.0/2.5/4.0/5.0/7.5Ah
Line Diameter: 0.08 in Included Charger: No
Shaft Type: Straight Battery Type: Li-Ion
Charge Time: 2.5 hr Cutting Width: 15 in
Item: Cordless String Trimmer Quick Snap Spool Replacement: No
Engine Displacement: Not Gas Powered Engine: Electric
Battery Voltage: 60 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless String Trimmer, Fuel Type Battery, Cutting Width 15 in, Shaft Length 45 in, Shaft Type Straight, Engine Displacement Not Gas Powered, Electric Engine, Line Diameter 0.08 in, Line Advance Bump Feed, Quick Snap Spool Replacement No, Anti Vibration Handle No, Fuel Tank Capacity Not Gas Powered, Li-Ion (sold separately) Battery Type

Restrictions and Compliance

Hazardous material

Reviews of Dewalt #DCST970B