Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cordless Table Saw, 60V, 5/8" Arbor Sz

  • Zoro #: G2613517
  • Mfr #: DCS7485T1/ DCB606

$651.19

  • Voltage: 60.0
  • No Load RPM: 5800
  • Exhaust Port Size: 2-1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Dewalt #DCS7485T1/ DCB606 Specifications

  • Zoro #: G2613517
  • Mfr #: DCS7485T1/ DCB606
Voltage: 60.0 No Load RPM: 5800
Exhaust Port Size: 2-1/2" Depth of Cut @ 45 Deg.: 1-3/4"
Item: Cordless Table Saw Material: Steel, Aluminum
Table Surface w/Extension: 19-1/2" x 18" Battery Pack Replacement: Mfr. No. DCB606
Blade Tilt: 48 Degrees Left Series: FLEXVOLT(TM)
Cordless Tool Battery Type: Li-Ion Overall Depth: 22-13/16"
Corded/Banded: Cordless Overall Width: 23-13/16"
Arbor Size: 5/8" Battery Capacity: 6.0Ah
Table Front of Blade: 6-1/2" Blade Dia.: 8-1/4"
Includes: Carbide Blade, Push Stick, Blade Guard, Rip Fence, Non-Thru Cut Riving Knife, Fast Charger, (2) Blade Wrenches, Miter Gauge Number of Batteries: 2
Depth of Cut @ 90 Deg.: 2-1/2" Cutting Capacity Rip Right: 24"
Battery Included: Mfr. No. DCB606 Cutting Capacity Rip Left: 12"
Overall Height: 12-13/16" Corded/Cordless: Cordless
Brushless Motor: Yes Country of Origin (subject to change): Multiple

Description

Table saws are ideal for ripping and cutting long planks or oversized sheets of wood. Here are some important details for Dewalt Cordless Table Saw. Voltage: 60.0, Corded/cordless: Cordless.

Restrictions and Compliance

Hazardous material

Reviews of Dewalt #DCS7485T1/ DCB606