Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

FLEXVOLT Cordless Table Saw, 60V, Bare Tool

  • Zoro #: G4123220
  • Mfr #: DCS7485B

$409.88

  • Table Surface w/Extension: 84-1/8" x 27"
  • Material: Steel, Aluminum
  • Corded/Cordless: Cordless
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Dewalt #DCS7485B Specifications

  • Zoro #: G4123220
  • Mfr #: DCS7485B
Table Surface w/Extension: 84-1/8" x 27" Material: Steel, Aluminum
Corded/Cordless: Cordless Item: Cordless Table Saw
Battery Pack Replacement: 48XP89 Includes: Carbide Blade, Push Stick, Wrenches, Miter Gauge
Arbor Size: 5/8" Cutting Capacity Rip Left: 12"
Blade Tilt: 48 Degrees Left Overall Depth: 19-7/64"
Blade Dia.: 8-1/4" Overall Width: 23-7/8"
Battery Included: No Overall Height: 12-7/8"
Series: FLEXVOLT(TM) Depth of Cut @ 45 Deg.: 1-1/8"
Number of Batteries: 0 Exhaust Port Size: 2-1/2"
Battery Included / Bare Tool: Bare Tool Voltage: 60.0
Depth of Cut @ 90 Deg.: 2-1/2" Brushless Motor: Yes
Corded/Banded: Cordless Table Front of Blade: 6-1/2"
No Load RPM: 5800 Cutting Capacity Rip Right: 24-1/8"
Country of Origin (subject to change): Taiwan, Province of China

Description

The DCS7485B 60V MAX* 8 1/4" table saw is maximized for accuracy, capacity and runtime. The brushless motor delivers the power to cut all common materials, the rack & pinion fence allows for fast, easy adjustments and provides the capacity to rip 4x8 sheet goods. The DCS7485B is sold as tool only

 

  • Rack and pinion telescoping fence rails make fence adjustments fast, smooth and accurate
  • 24" of rip capacity for ripping 4x8 plywood or OSB sheets
  • Runs off 20V/60V MAX* Flexvolt battery system for maximum portability
  • Site-Pro Modular Guarding System allows for tool free adjustments of the guarding
  • Power-Loss Reset prevents accidental re-starts following a power disruption when the tool is left in the "on" position
  • Metal roll cage base offers greater durability than plastic bases
  • On Board Stoage for Guard, Fence, wrenches and miter gauge
  • Table coating reduces friction for smoother cutting

Reviews of Dewalt #DCS7485B