KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cordless Wet/Dry Vacuum, 0.5 gal., 18V

DEWALT| Zoro #: G2348394| Mfr #: DC515B

$98.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Battery Included / Bare Tool: Bare Tool
Corded/Cordless: Cordless
Includes: Built-In Rubber Hose, Washable Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2348394 Mfr #: DC515B
Battery Included / Bare Tool: Bare ToolCorded/Cordless: Cordless
Includes: Built-In Rubber Hose, Washable FilterNumber of Motor Stages: 1
Hose Dia.: 1-1/4"Tool Length: 8-1/2"
Static Pressure: 21"Voltage: 18.0
Battery Included: NoAir Flow: 31 cfm
Filter Type: HEPA, Washable Filter 99.7% Efficient At 0.3 MicronsItem: Cordless Wet/Dry Vacuum
Hose Length: 2.5 ft.Drain: No
Tank Size: 0.5 gal.Standards: CSA
Country of Origin (subject to change): China

Description

The DC515B 18V Cordless 1/2 Gallon Wet/Dry Portable Vac is ideal for small workspace clean up and requires easy maintenance. Gore™ wet/dry filter, which is 99.7 percent effective at trapping dust as small as .3 microns. Filter requires no change cover and is washable.

  • Dual clean-up modes allow for debris clean up with either the front utility nozzle or extendable rubber hose
  • 1/2 gallon tank with heavy-duty latch is easy to empty and clean
  • Gore™ HEPA wet/dry filter traps 99.97% of dust at 0.3 microns
  • Washable filter- tap or water rinse to clean
  • Heavy-duty rubber hose provides durability and flexibility
  • Large on/off switch that is easy to access with one hand

Reviews