Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Cordless Worklight, LED, 12-3/4", 1500 lm

  • Zoro #: G8567151
  • Mfr #: DCL060
$89.99
  • Promotion Restriction: Not eligible for promotion
  • Replacement Lamps: No
  • Item: Cordless Worklight
See full product details
This item ships free.

Dewalt #DCL060 Specifications

  • Zoro #: G8567151
  • Mfr #: DCL060
Promotion Restriction: Not eligible for promotion Replacement Lamps: No
Item: Cordless Worklight Lamp Life: 10,000 hr
Battery Included / Bare Tool: Bare Tool Lamp Type: Led
Switch Type: Knob Light Output Mode: High
Number of Batteries: 1 Corded/Banded: Cordless
Special Features: Power Source is Either 18V or 20V Battery or Power Cord Focus: Adjustable
Corded/Cordless: Cordless Lumens: 1500 lm
Standards: UL Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Worklight, Battery Included / Bare Tool Bare Tool, Lamp Type LED, 1500 lm Lumens, Focus Adjustable, Light Output Mode High, Number of Batteries 1, Lamp Life 10,000 hr, Replacement Lamps No, Switch Type Knob, Special Features Power Source is Either 18V or 20V Battery or Power Cord, Standards UL

Reviews of Dewalt #DCL060