Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Core Bit 3-1/2" x 22"L, SDS Max

  • Zoro #: G7640132
  • Mfr #: DW5923
$143.23
  • Promotion Restriction: Not eligible for promotion
  • Drilling Depth: 17 in
  • Core Bit Cutter Material: Carbide
See full product details
This item ships free.

Dewalt #DW5923 Specifications

  • Zoro #: G7640132
  • Mfr #: DW5923
Promotion Restriction: Not eligible for promotion Drilling Depth: 17 in
Core Bit Cutter Material: Carbide Item: Core Bit
Shank Shape: SDS Max Bit Dia.: 3 1/2 in
For Use With: Hammer Drill Overall Length: 22 in
Wet or Dry Application: Dry Drilling Length: 17"
Number of Pieces: 1 Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

We offer a wide selection of hammer drill bits from renowned brands such as Bosch, DEWALT, and Milwaukee. Dewalt Core Bit include characteristics like: Overall Length: 22", Shank Shape: SDS Max.

Technical Guides

Reviews of Dewalt #DW5923