HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Crclr Saw Bld, Crbde, 5-3/8 In, 16 Teeth

DEWALT| Zoro #: G1652235| Mfr #: DW9055

$7.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Arbor Hole: 10mm
For Use With: Circular Saws
Blade Type: Ripping
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1652235 Mfr #: DW9055
Arbor Hole: 10mmFor Use With: Circular Saws
Blade Type: RippingTip Material: Carbide
Plate Thickness: 0.039"Max. RPM: 7000
Diamond Knockout: NoApplication: For Wood Cutting
Cutting Depth: 2"Blade Dia.: 5-3/8"
Tooth Grind: ATBKerf: 0.059"
Item: Circular Saw BladeHook Angle: 20.0 Degrees
Primary Saw Application: Nail Embedded WoodNumber of Teeth: 16
Country of Origin (subject to change): China

Description

For Use With Saw Type Circular Saws, Circular Saw Blade, Blade Dia. 5-3/8 In., Primary Saw Application Nail Embedded Wood, Blade Type Ripping, Tip Material Carbide, Number of Teeth 16, Arbor Hole 10mm, Diamond Knockout No, Cutting Depth 2 In., Kerf 0.059 In., Tooth Grind ATB, Hook Angle 20.0 Degrees , Max. RPM 7000, Plate Thickness 0.039 In., Application For Wood Cutting

Reviews