DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Crclr Saw Bld, Crbde, 6-1/2 In, 18 Teeth

DEWALT| Zoro #: G0309723| Mfr #: DW9155

$9.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Arbor Hole: 5/8"
For Use With: Circular Saws
Blade Type: Combination
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0309723 Mfr #: DW9155
Arbor Hole: 5/8"For Use With: Circular Saws
Blade Type: CombinationTip Material: Carbide
Number of Teeth: 18Plate Thickness: 0.039"
Max. RPM: 7000Includes: 6-1/2" 18T Circular Saw Blade
Diamond Knockout: NoApplication: Ripping
Cutting Depth: 2-3/16"Tooth Grind: ATB
Kerf: 0.059"Item: Circular Saw Blade
Hook Angle: 20.0 DegreesPrimary Saw Application: Nail Embedded Wood
Blade Dia.: 6-1/2"Country of Origin (subject to change): China

Description

Circular Saw Blade, Primary Saw Application Nail Embedded Wood, Tip Material Carbide, Blade Type Combination, Blade Dia. 6-1/2 In., Number of Teeth 18, Arbor Hole 5/8 In., Kerf 0.059 In., Diamond Knockout No, Tooth Grind ATB, Hook Angle 20.0 Degrees , Cutting Depth 2-3/16 In., Max. RPM 7000, Plate Thickness 0.039 In., Application Ripping, For Use With Circular Saws, Includes 6-1/2 In. 18T Circular Saw Blade

Reviews