Crclr Saw Bld, Crbde, 6-1/2 In, 24 Teeth

DEWALT| Zoro #: G2335146| Mfr #: DW9154

$10.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hook Angle: 20.0 DegreesBlade Dia.: 6-1/2"Max. RPM: 7000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2335146 Mfr #: DW9154
Hook Angle: 20.0 DegreesBlade Dia.: 6-1/2"
Max. RPM: 7000Arbor Hole: 5/8"
Cutting Depth: 2-3/16"Includes: 6-1/2" 24T Circular Saw Blade
For Use With: Circular SawsApplication: Framing
Plate Thickness: 0.039"Diamond Knockout: No
Kerf: 0.059"Item: Circular Saw Blade
Tooth Grind: ATBPrimary Saw Application: Nail Embedded Wood
Number of Teeth: 24Blade Type: Combination
Tip Material: CarbideCountry of Origin (subject to change): China

Description

For Use With Saw Type Circular Saws, Circular Saw Blade, Blade Dia. 6-1/2 In., Primary Saw Application Nail Embedded Wood, Blade Type Combination, Tip Material Carbide, Number of Teeth 24, Arbor Hole 5/8 In., Diamond Knockout No, Cutting Depth 2-3/16 In., Kerf 0.059 In., Tooth Grind ATB, Hook Angle 20.0 Degrees , Max. RPM 7000, Plate Thickness 0.039 In., Application Framing, Includes 6-1/2 In. 24T Circular Saw Blade

Reviews