KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crclr Saw Bld, Crbde, 7-1/4 In, 20 Teeth

DEWALT| Zoro #: G1175264| Mfr #: DW3174

$10.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Grind: ATB
Tip Material: Carbide
Cutting Depth: 2-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1175264 Mfr #: DW3174
Tooth Grind: ATBTip Material: Carbide
Cutting Depth: 2-3/8"Number of Teeth: 20
Max. RPM: 7000Plate Thickness: 0.045"
Diamond Knockout: YesBlade Type: Ripping
Item: Circular Saw BladeHook Angle: 25.0 Degrees
For Use With: Circular SawsApplication: Pressure Treated/Wet Lumber
Kerf: 0.071"Primary Saw Application: Nail Embedded Wood
Blade Dia.: 7-1/4"Arbor Hole: 5/8"
Country of Origin (subject to change): United States

Description

For Use With Saw Type Circular Saws, Circular Saw Blade, Blade Dia. 7-1/4 In., Primary Saw Application Nail Embedded Wood, Blade Type Ripping, Tip Material Carbide, Number of Teeth 20, Arbor Hole 5/8 In., Diamond Knockout Yes, Cutting Depth 2-3/8 In., Kerf 0.071 In., Tooth Grind ATB, Hook Angle 25.0 Degrees , Max. RPM 7000, Plate Thickness 0.045 In., Application Pressure Treated/Wet Lumber

Reviews