SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Circular Saw Blade, Carbide, 7-1/4 In, 36 Teeth

DEWALT| Zoro #: G0389541| Mfr #: DW3176

$13.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Circular SawsArbor Hole: 5/8"Plate Thickness: 0.045"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0389541 Mfr #: DW3176
For Use With: Circular SawsArbor Hole: 5/8"
Plate Thickness: 0.045"Item: Circular Saw Blade
Hook Angle: 15.0 DegreesPrimary Saw Application: Nail Embedded Wood
Application: FinishingBlade Type: Ripping
Tip Material: CarbideTooth Grind: ATB
Blade Dia.: 7-1/4"Cutting Depth: 2-3/8"
Kerf: 0.071"Number of Teeth: 36
Max. RPM: 7000Diamond Knockout: Yes
Country of Origin (subject to change): China

Description

For Use With Saw Type Circular Saws, Circular Saw Blade, Blade Dia. 7-1/4 In., Primary Saw Application Nail Embedded Wood, Blade Type Ripping, Tip Material Carbide, Number of Teeth 36, Arbor Hole 5/8 In., Diamond Knockout Yes, Cutting Depth 2-3/8 In., Kerf 0.071 In., Tooth Grind ATB, Hook Angle 15.0 Degrees , Max. RPM 7000, Plate Thickness 0.045 In., Application Finishing

Reviews