SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Circular Saw Blade, Steel, 7-1/4 In, 26 Teeth

DEWALT| Zoro #: G2142341| Mfr #: DW3323

$5.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Circular SawsArbor Hole: 5/8"Plate Thickness: 0.050"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2142341 Mfr #: DW3323
For Use With: Circular SawsArbor Hole: 5/8"
Plate Thickness: 0.050"Item: Circular Saw Blade
Hook Angle: 15.0 DegreesPrimary Saw Application: Nail Embedded Wood
Application: For Wood CuttingBlade Type: Combination
Tip Material: SteelTooth Grind: ATB
Blade Dia.: 7-1/4"Cutting Depth: 2-3/8"
Kerf: 0.090"Number of Teeth: 26
Max. RPM: 7000Diamond Knockout: Yes
Country of Origin (subject to change): China

Description

Circular Saw Blade, Primary Saw Application Nail Embedded Wood, Tip Material Steel, Blade Type Combination, Blade Dia. 7-1/4 In., Number of Teeth 26, Arbor Hole 5/8 In., Kerf 0.090 In., Diamond Knockout Yes, Tooth Grind ATB, Hook Angle 15.0 Degrees , Cutting Depth 2-3/8 In., Max. RPM 7000 rpm, Plate Thickness 0.050 In., Application For Wood Cutting, For Use With Circular Saws

Reviews