Cut Off Wheel, 3x1/16x3/8, AO, 36 G

DEWALT| Zoro #: G1994027| Mfr #: DW8705

$1.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 1/16"
Item: Abrasive Cut-Off Wheel
Diameter: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1994027 Mfr #: DW8705
Thickness: 1/16"Item: Abrasive Cut-Off Wheel
Diameter: 3"Series: High Performance
Max. RPM: 24,400Abrasive Wheel Type: Type 1
Abrasive Grit: 36Application: For Stainless Steel and Ferrous Materials
Abrasive Material: Aluminum OxideArbor Hole Size: 3/8"
Abrasive Wheel Diameter: 3"Country of Origin (subject to change): Slovakia

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 3 In., Thickness 1/16 In., Arbor Hole Size 3/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 36, Max. RPM 24,400, Series High Performance, Application For Stainless Steel and Ferrous Materials

Reviews