This item is Discontinued.

Dewalt 4" x .035" x 5/8" A60T long life wheel DW8724

4" x .035" x 5/8" A60T long life wheel (Discontinued)

  • Mfr # DW8724
  • Zoro # G3926544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW8724
Zoro #
G3926544
UPC #
028877382678
Country of Origin
Slovakia

Dimensions

Abrasive Wheel Diameter
4 in
Arbor Hole Size
5/8"
Diameter
4"
Thickness
0.035"
Overall Diameter
4 in
Connector Size
5/8 in
Overall Thickness
0.035 in

Details

Abrasive Grit
60
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 1
Series
High Performance
Application
For Stainless Steel and Ferrous Materials
Max. RPM
19,000
Item
Abrasive Cut-Off Wheel
Bond Type
Resin
Connector Type
Unthreaded Hole
Maximum Operating Speed
19,000 RPM
Wheel Type
Type 1

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 5/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.035 in, Series High Performance, Wheel Type Type 1, Maximum Operating Speed 19,000 RPM, Bond Type Resin, Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.