CutOff Wheel, A24R, 12"x7/64"x1", 5000rpm

DEWALT| Zoro #: G0979894| Mfr #: DW8004

$3.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 1Diamond Knockout: NoArbor Hole Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0979894 Mfr #: DW8004
Abrasive Wheel Type: Type 1Diamond Knockout: No
Arbor Hole Size: 1"Thickness: 7/64"
Max. RPM: 5000Application: Ferrous Metal
Abrasive Grit: 24Diameter: 12"
Item: Abrasive Cut-Off WheelAbrasive Wheel Diameter: 12"
Series: High PerformanceAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): Canada

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 12 In., Thickness 7/64 In., Arbor Hole Size 1 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 5000, Series High Performance, Diamond Knockout No, Application Ferrous Metal

Reviews