KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CutOff Wheel, A24R, 14"x7/64"x1", 4300rpm

DEWALT| Zoro #: G1209643| Mfr #: DW8001

$5.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 14"
Diamond Knockout: No
Abrasive Wheel Diameter: 14"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1209643 Mfr #: DW8001
Diameter: 14"Diamond Knockout: No
Abrasive Wheel Diameter: 14"Abrasive Wheel Type: Type 1
Abrasive Material: Aluminum OxideApplication: Ferrous Metal
Thickness: 7/64"Arbor Hole Size: 1"
Max. RPM: 4300Abrasive Grit: 24
Series: High PerformanceCountry of Origin (subject to change): Canada

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 In., Thickness 7/64 In., Arbor Hole Size 1 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 4300, Series High Performance, Diamond Knockout No, Application Ferrous Metal

Reviews