CutOff Wheel, A24T, 14"x7/64"x1", 4300rpm

DEWALT| Zoro #: G2418227| Mfr #: DW8003

$5.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: High Performance
Abrasive Grit: 24
Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2418227 Mfr #: DW8003
Series: High PerformanceAbrasive Grit: 24
Abrasive Material: Aluminum OxideDiameter: 14"
Abrasive Wheel Type: Type 1Max. RPM: 4300
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Application: Ferrous MetalArbor Hole Size: 1"
Thickness: 7/64"Abrasive Wheel Diameter: 14"
Country of Origin (subject to change): Canada

Description

Abrasive Cut-Off Wheel,1,Diameter 14 In.,Thickness 7/64 In.,Max. RPM 4300,Arbor Hole 1 In.,Material Aluminum Oxide,Diamond Knockout No,Wheel Type Double Reinforced,Grit 24,Wheel Specifications A24T,Application Ferrous Metal

Reviews