Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CutOff Wheel, A36T, 4"x.035"x3/8", 19000rpm

  • Zoro #: G0618536
  • Mfr #: DW8717
$1.83
  • Promotion Restriction: Not eligible for promotion
  • Diamond Knockout: No
  • Item: Abrasive Cut-Off Wheel
See full product details
Orders over $75 ship free.

Dewalt #DW8717 Specifications

  • Zoro #: G0618536
  • Mfr #: DW8717
Promotion Restriction: Not eligible for promotion Diamond Knockout: No
Item: Abrasive Cut-Off Wheel Arbor Hole Size: 3/8 in
Thickness: 0.035 in Abrasive Wheel Type: Type 1
Application: Ferrous Metal, Stainless Diameter: 4 in
Max. RPM: 19,000 RPM Abrasive Wheel Diameter: 4 in
Series: High Performance(TM) Abrasive Grit: 36
Abrasive Material: Aluminum Oxide Country of Origin (subject to change): Slovenia
Feedback Help us improve our product information

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4 in, Thickness 0.035 in, Arbor Hole Size 3/8 in, Abrasive Material Aluminum Oxide, Abrasive Grit 36, Max. RPM 19,000 RPM, Series High Performance, Diamond Knockout No, Application Ferrous Metal, Stainless

Reviews of Dewalt #DW8717