KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CutOff Wheel, C24P, 12"x.125"x20mm, 6400rpm

DEWALT| Zoro #: G1378081| Mfr #: DW8027

$4.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 1/8"
Diamond Knockout: No
Max. RPM: 6400
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1378081 Mfr #: DW8027
Thickness: 1/8"Diamond Knockout: No
Max. RPM: 6400Abrasive Wheel Diameter: 12"
Abrasive Grit: 24Diameter: 12"
Abrasive Wheel Type: Type 1Abrasive Material: Silicon Carbide
Series: High PerformanceApplication: Concrete, Masonry, Asphalt
Country of Origin (subject to change): Canada

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 12 In., Thickness 1/8 In., Abrasive Material Silicon Carbide, Abrasive Grit 24, Max. RPM 6400, Series High Performance, Diamond Knockout No, Application Concrete, Masonry, Asphalt

Reviews