CutOff Wheel, C60T, 4-1/2"x.045"x7/8"

DEWALT| Zoro #: G0449574| Mfr #: DW8072

$1.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: High Performance
Abrasive Grit: 60
Abrasive Material: Silicon Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0449574 Mfr #: DW8072
Series: High PerformanceAbrasive Grit: 60
Abrasive Material: Silicon CarbideDiameter: 4-1/2"
Abrasive Wheel Type: Type 1Max. RPM: 13,300
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Application: Concrete, Masonry, AsphaltArbor Hole Size: 7/8"
Thickness: 0.045"Abrasive Wheel Diameter: 4-1/2"
Country of Origin (subject to change): China

Description

Abrasive Cut-Off Wheel,1,Diameter 4-1/2 In.,Thickness 0.045 In.,Max. RPM 13300,Arbor Hole 7/8 In.,Material Silicon Carbide,Diamond Knockout No,Wheel Type Reinforced,Grit 60,Wheel Specifications C60T,Application Concrete Masonry Asphalt

Reviews