KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CutOff Wheel, C60T, 4"x.045"x5/8", 15200rpm

DEWALT| Zoro #: G1699047| Mfr #: DW8071

$1.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: High Performance
Abrasive Grit: 60
Abrasive Material: Silicon Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1699047 Mfr #: DW8071
Series: High PerformanceAbrasive Grit: 60
Abrasive Material: Silicon CarbideDiameter: 4"
Abrasive Wheel Type: Type 1Max. RPM: 15,200
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Application: Concrete, Masonry, AsphaltArbor Hole Size: 5/8"
Thickness: 0.045"Abrasive Wheel Diameter: 4"
Country of Origin (subject to change): China

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4 In., Thickness 0.045 In., Arbor Hole Size 5/8 In., Abrasive Material Silicon Carbide, Abrasive Grit 60, Max. RPM 15,200, Series High Performance, Diamond Knockout No, Application Concrete, Masonry, Asphalt

Reviews