Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CutOff Wheel, Z60T, 6"x.045"x7/8", 10100rpm

  • Zoro #: G3744447
  • Mfr #: DW8853
$3.58
  • Promotion Restriction: Not eligible for promotion
  • Series: XP Extended Performance
  • Arbor Hole Size: 7/8 in
See full product details
Orders over $75 ship free.

Dewalt #DW8853 Specifications

  • Zoro #: G3744447
  • Mfr #: DW8853
Promotion Restriction: Not eligible for promotion Series: XP Extended Performance
Arbor Hole Size: 7/8 in Thickness: 9/200 in
Abrasive Wheel Diameter: 6 in Max. RPM: 10,100 RPM
Diamond Knockout: No Abrasive Wheel Type: Type 1
Application: Ferrous Metal, Stainless Abrasive Material: Zirconia
Abrasive Grit: 60 Item: Abrasive Cut-Off Wheel
Diameter: 6 in Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 in, Thickness 9/200 in, Arbor Hole Size 7/8 in, Abrasive Material Zirconia Alumina, Abrasive Grit 60, Max. RPM 10,100 RPM, Series Extended Performance, Diamond Knockout No, Application Ferrous Metal, Stainless

Reviews of Dewalt #DW8853