PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

CutOff Whl, A24R, 14"x7/64"x1", 4300rpm, PK4

DEWALT| Zoro #: G0952287| Mfr #: DW8001B4

$19.79 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 1Diamond Knockout: NoArbor Hole Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0952287 Mfr #: DW8001B4
Abrasive Wheel Type: Type 1Diamond Knockout: No
Arbor Hole Size: 1"Thickness: 7/64"
Max. RPM: 4300Application: Ferrous Metal
Abrasive Grit: 24Diameter: 14"
Item: Abrasive Cut-Off WheelAbrasive Wheel Diameter: 14"
Series: High PerformanceAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): Canada

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 In., Thickness 7/64 In., Arbor Hole Size 1 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 4300, Series High Performance, Diamond Knockout No, Application Ferrous Metal, Package Quantity 4

Reviews