Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CutOff Whl, A60S, 4-1/2"x.045"x7/8"

  • Zoro #: G3674054
  • Mfr #: DW8062S
$1.69
  • Promotion Restriction: Not eligible for promotion
  • Abrasive Material: Aluminum Oxide
  • Abrasive Grit: 60
See full product details
Orders over $75 ship free.

Dewalt #DW8062S Specifications

  • Zoro #: G3674054
  • Mfr #: DW8062S
Promotion Restriction: Not eligible for promotion Abrasive Material: Aluminum Oxide
Abrasive Grit: 60 Application: Stainless
Diameter: 4 1/2 in Abrasive Wheel Type: Type 1
Item: Abrasive Cut-Off Wheel Diamond Knockout: No
Thickness: 0.045 in Abrasive Wheel Diameter: 4 1/2 in
Max. RPM: 13,300 RPM Arbor Hole Size: 7/8 in
Series: High Performance(TM) Shop By: Cyber Deals
Country of Origin (subject to change): Slovenia
Feedback Help us improve our product information

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4 1/2 in, Thickness 0.045 in, Arbor Hole Size 7/8 in, Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 13,300 RPM, Series High Performance, Diamond Knockout No, Application Stainless

Reviews of Dewalt #DW8062S